false (View Projects)
cookie
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexeluk division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

text.skipToContent text.skipToNavigation

Newlec LED 2.6W 4000K LED GU10 Lamp

Product Type: LED
Mfr Number: NLGU102340
Part Number: 2501001513

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
LED-lamp/Multi-LED
LED-lamp/Multi-LED
Feature Feature details
Voltage type AC
Power factor 0.5
Lamp efficacy 88 lm/W
Halogen Equivalent 35 W
Weight 43 g
Average nominal lifespan 18000 h
Length 55 mm
Nominal current 21 mA
Colour of light 840
Nominal voltage 220 - 240 V
Dimmable No
Min. number of switching cycles 100000
Diameter 51 mm
Colour White
Colour rendering index CRI 80-89
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Socket GU10
Energy efficiency class A+
Weighted energy consumption in 1,000 hours 3 kWh
Colour temperature 4000 K
Warranty 2
Luminous intensity 565 cd
Lamp power 2.6 W
Luminous flux 230 lm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.