false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Tubular SON Lamp 70W E27 6500lm 2000K

Product Type: High Intensity Discharge (HID)
Mfr Number: NLHPST70
Part Number: 1052055344

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
High pressure sodium-vapour lamp
High pressure sodium-vapour lamp
Feature Feature details
Lamp shape Tubular shape
Average nominal lifespan 28000 h
Lamp efficacy 92 lm/W
Colour temperature 2000 K
Lamp power 70 W
Luminous flux 6500 lm
Diameter 38 mm
Length 156 mm
Socket E27
Model Clear
Colour Transparent
Type High pressure sodium-vapour lamp
Lamp power 70 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.