We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Lighting Lighting
    • Energy Solutions Energy Solutions
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Lighting Lighting
    • Energy Solutions Energy Solutions
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • Webshop
    • Key Webshop Features
  • Solutions & Services
    • Solutions & Services
    • Solar PV Solutions
    • Rexel Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Online Account Management
    • Direct Debit
    • Digital Brochures
    • Rexel Insight
    • Rexel Insight Home
    • Webinars On Demand
  • Suppliers
    • Schneider Electric
    • BizLine
    • MK
    • NVC
    • Prysmian
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Fast Order
    • Catalogues
    • Quotes
    • Brand New
    • Industrial Solutions Catalogue
    • Electrical Essentials Catalogue
    • Site Supplies Catalogue
  • Become A Customer
    • Register
    • Account Benefits
    • Recommend a Friend
  • Offers
    • Schneider Win A Trip to Australia
    • ThornECO Prize Draw
    • Claim a £50 Greggs Voucher
    • Spin to Win with Wago
    • Save on Bizline LED Torches
WIN a trip to Australia with Schneider Electric - Enter Now! Schneider Electric Prize Draw - Enter Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Lighting
  3. Lamps
  4. High Intensity Discharge (HID)
  5. 4008321678522
  • 
Product videos
Product images
POWERBALL HCI®-T 70 W/942 NDL PB POWERBALL HCI®-T 70 W/942 NDL PB
 Previous
 Next
High Intensity Discharge (HID) - POWERBALL HCI®-T 70 W/942 NDL PB - 4008321678522
POWERBALL HCI®-T 70 W/942 NDL PB
Osramlogo
Osram

POWERBALL HCI®-T 70 W/942 NDL PB

Part Number: 
2500161584
MPN: 
4008321678522
Product Type: 
High Intensity Discharge (HID)

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
POWERBALL HCI®-T 70 W/942 NDL PB

POWERBALL HCI®-T 70 W/942 NDL PB

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

This Metal Halide Halogen Lamp is suitable for shop interiors, shop windows, shopping arcades, foyers, reception areas, museums, exhibitions, exhibition halls and trade fairs, factories and workshops, buildings, monuments, bridges and outdoor applications only in suitable luminaires. It is very high efficiency, good to excellent colour rendering and very good colour stability.

  • · POWERBALL® ceramic technology
  • · Light colors: warm white (830 WDL, 930 WDL), neutral white (942 NDL)
  • · Average lifetime 150 W version: 20,000 h (ECG with 70...400 Hz square-wave current)
  • · Average lifetime 150 W version: 20,000 h (ECG with 70...400 Hz square-wave current)
  • · Average lifetime: 12,000 h (with magnetic control gear)
  • · Very high efficiency
  • · Good to excellent color rendering
  • · Very good color stability
  • · UV values significantly below the maximum permitted thresholds to IEC 61167 thanks to UV filter
  • · Shop interiors, shop windows

Technical Specifications



Technical Specifications

Metal halide lamp - no reflector
Diameter 20 mm
External ballast required Yes
Sun tanning lamp No
External ignitor required Yes
UV-protection Yes
Closed luminaire required Yes
Lamp voltage 91 - 91 V
Average nominal lifespan 15000 h
Lamp efficacy 97 lm/W
Colour of light 939
 
Colour rendering index (CRI/Ra) Children toothbrush
Colour temperature 3890 K
Luminous flux 6800 lm
Lamp power 70 W
Weighted energy consumption in 1,000 hours 81 kWh
Total length 100 mm
Colour of light acc. EN 12464-1 S30
Burning position Semi round head wood screws
Material discharge tube BNC/TNC
Share this product


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Supplier Update
  • Sustainability
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

1,409 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2023 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2023 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.