false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Metal Halide Ceramic Lamp 35W G8.5 3400lm 3000K

Product Type: High Intensity Discharge (HID)
Mfr Number: NLCMH3583
Part Number: 1052055351

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Halogen metal halide lamp without reflector
Halogen metal halide lamp without reflector
Feature Feature details
Socket G8.5
Length 85.00 mm
Luminous flux 3400 lm
Average nominal lifespan 12000 h
Lamp efficacy 97 lm/W
Lamp power 35 W
Diameter 14.50 mm
Colour temperature 3000 K
Colour White
Type Ceramic Metal Halide
Colour rendering index CRI 80-89
Colour Transparent
Colour of light acc. EN 12464-1 Warm white <3300 K
Lamp shape Capsule
Lamp power 35 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.