false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Master HPI-T Plus E40 Metal Halide Halogen Lamp 400W 135V 4500K 47 x 255mm

Product Type: High Intensity Discharge (HID)
Mfr Number: 17990615
Part Number: 2500074792

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Halogen metal halide lamp without reflector
Halogen metal halide lamp without reflector
Feature Feature details
Colour White
Average nominal lifespan 20000 h
Diameter 46 mm
Weighted energy consumption in 1,000 hours 420 kWh
Total length 279 mm
Lamp voltage 115 - 135 V
Sun tanning lamp No
Coated No
External ballast required Yes
Closed luminaire required Yes
UV-protection No
Lamp efficacy 84 lm/W
Lamp power 400 W
Colour temperature 4500 K
Colour Cool White
Model Clear
Lamp shape Tube, single-ended
Material discharge tube Quartz
Burning position P20
Socket E40
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Energy efficiency class A+
Colour rendering index CRI 60-69
Luminous flux 32000 lm
External ignitor required Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.