false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Elliptical SON Lamp 400W E40 53200lm 2000K

Product Type: High Intensity Discharge (HID)
Mfr Number: NLHPSE400
Part Number: 1052055343

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
High pressure sodium-vapour lamp
High pressure sodium-vapour lamp
Feature Feature details
Colour White
Luminous flux 53200 lm
Lamp efficacy 133 lm/W
Lamp power 400 W
Length 282.00 mm
Colour temperature 2000 K
Diameter 122.00 mm
Average nominal lifespan 28000 h
Socket E40
Type High pressure sodium-vapour lamp
Model Frosted
Lamp shape Elliptical
Lamp power 400 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.