false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Dual Metal Halide Elliptical Lamp 250W E40 22000lm 4500K

Product Type: High Intensity Discharge (HID)
Mfr Number: NLDMHE250W
Part Number: 1051024048

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Halogen metal halide lamp without reflector
Halogen metal halide lamp without reflector
Feature Feature details
Type Dual Metal Halide
Diameter 90 mm
Length 215 mm
Total length 215 mm
Diameter 90 mm
Average nominal lifespan 10000 h
Lamp efficacy 88 lm/W
Luminous flux 22000 lm
Lamp power 250 W
Colour temperature 4500 K
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Lamp shape Elliptical
Model Frosted
Energy efficiency class Not applicable
Colour White
Colour rendering index CRI 70-79
Socket E40
Lamp power 250 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.