false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

MasterColour CDM-TC G8.5 Metal Halide Halogen Lamp 70W 87V 3000K 15 x 85mm

Product Type: Halogen
Mfr Number: 20167615
Part Number: 2500083529

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Halogen metal halide lamp without reflector
Halogen metal halide lamp without reflector
Feature Feature details
Lamp shape Tube, single-ended
Colour temperature 3000 K
Average nominal lifespan 12000 h
Lamp efficacy 89 lm/W
Weighted energy consumption in 1,000 hours 80 kWh
Lamp voltage 78 - 87 V
External ignitor required Yes
Closed luminaire required Yes
Coated No
UV-protection Yes
External ballast required Yes
Luminous flux 6400 lm
Lamp power 70 W
Model Clear
Burning position Any
Energy efficiency class A+
Colour of light acc. EN 12464-1 Warm white <3300 K
Colour White
Socket G8.5
Material discharge tube Ceramics
Colour rendering index CRI 80-89
Diameter 15 mm
Total length 85 mm
Sun tanning lamp No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.