false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Halogen Eco Candle 20W E14 235lm 2700K Warm White

Product Type: Halogen
Mfr Number: NLCAN20SES
Part Number: 1051059448

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
High voltage halogen lamp
High voltage halogen lamp
Feature Feature details
Lamp shape Candle
Colour temperature 2700 K
Average nominal lifespan 2000 h
Diameter 35.00 mm
Nominal voltage 240 V
Lamp voltage 240 V
Lamp power 20 W
Dimmable Yes
Twisted glass No
Lamp power 20 W
Total length 104 mm
Model Clear
Socket E14
Lamp type Eco Halogen Capsule
Burning position Universal
Energy efficiency class D
Luminous flux 235 lm
Length 104.00 mm
Diameter 35 mm
UV-protection No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.