false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

G4 Tubular Halogen Lamp 20W 12V 2900K 8 x 33mm Clear

Product Type: Halogen
Mfr Number: 93010692
Part Number: 2500042911

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Low voltage halogen lamp without reflector
Low voltage halogen lamp without reflector
Feature Feature details
Socket G4
Nominal voltage 12 V
Lamp voltage 12 V
Average nominal lifespan 2000 h
Lamp power 20 W
Colour temperature 2900 K
Length 33 mm
Luminous flux 380 lm
Diameter 8 mm
Model Clear
Lamp shape Tubular shape
Lamp power 20 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.