false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Bailey GU4 20W 12V Low Voltage Halogen Lamp 25 x 25mm

Product Type: Halogen
Mfr Number: HC201202030
Part Number: 2450001255

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Low voltage halogen reflector lamp
Low voltage halogen reflector lamp
Feature Feature details
Colour None
Lamp voltage 12 - 12 V
Infrared coating/-technique No
UV-protection Yes
Low-pressure technique Yes
Front glass Yes
Axial filament Yes
Neodym-lamp No
Cool beam No
Luminous intensity 800 cd
Colour temperature 0 K
Lamp designation MR8
Socket GU4
Weighted energy consumption in 1,000 hours 20 kWh
Average nominal lifespan 2000 h
Diameter 25 mm
Total length 25 mm
Beam angle 30 °
Lamp power 20 W
Xenon No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.