We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Lighting Lighting
    • Energy Solutions Energy Solutions
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Solar PV
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Lighting Lighting
    • Energy Solutions Energy Solutions
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Solar PV
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • Webshop
    • Key Webshop Features
  • Solutions & Services
    • Solutions & Services
    • Solar PV Solutions
    • Rexel Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Online Account Management
    • Direct Debit
    • Digital Brochures
    • Rexel Insight
    • Rexel Insight Home
    • Webinars On Demand
  • Suppliers
    • Schneider Electric
    • BizLine
    • MK
    • NVC
    • Prysmian
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Fast Order
    • Catalogues
    • Quotes
    • Brand New
    • Industrial Solutions Catalogue
    • Electrical Essentials Catalogue
    • Site Supplies Catalogue
  • Become A Customer
    • Register
    • Account Benefits
    • Recommend a Friend
  • Offers
    • Schneider Win A Trip to Australia
    • ThornECO Prize Draw
    • Red Hot Deals
    • Claim a £50 Greggs Voucher
    • Spin to Win with Wago
    • Save on Bizline LED Torches
WIN a trip to Australia with Schneider Electric - Enter Now! Schneider Electric Prize Draw - Enter Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Lighting
  3. Lamps
  4. Fluorescent Tubes
  5. L15840
  • 
Product videos
Product images
Tube T8 Fluorescent G13 15W 4000k 438mm Tube T8 Fluorescent G13 15W 4000k 438mm
 Previous
 Next
Fluorescent Tubes - Tube T8 Fluorescent G13 15W 4000k 438mm - L15840
Tube T8 Fluorescent G13 15W 4000k 438mm
Ledvance

Tube T8 Fluorescent G13 15W 4000k 438mm

Part Number: 
1050091910
MPN: 
L15840
Product Type: 
Fluorescent Tubes

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Tube T8 Fluorescent G13 15W 4000k 438mm

Tube T8 Fluorescent G13 15W 4000k 438mm

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

Lumilux T8, Fewer lamp replacements compared to basic tubes due to long life, Higher lumen maintenance than basic tubes, Higher colour rendering than basic tube

  • · Good economy thanks to high efficiency
  • · 4000K Cool white
  • · Very good lumen maintenance: 90 % throughout the service lifetime of the lamp
  • · Good colour rendering group: 1B (R a : 0…89)
  • · Dimmable
  • · Top-quality three-band phosphor: LUMILUX

Technical Specifications



Technical Specifications

Fluorescent lamp - tube
Cap G13
Colour White
Lamp shape Rod
Lamp designation T8
Colour of light acc. EN 12464-1 Neutral 3300-5300 K
 
Luminous flux 950 lm
Lamp power 15 W
Colour temperature 4000 K
Average nominal lifespan 20000 h
Length 438 mm
Share this product


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Supplier Update
  • Sustainability
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

1,972 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2023 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2023 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.