false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Luxline Plus Fluorescent Lamp 58W 5200lm 3500K T8 G13 1500mm

Product Type: Fluorescent Tubes
Mfr Number: 1394
Part Number: 2450317257

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent lamp
Fluorescent lamp
Feature Feature details
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Splitter protection No
Average nominal lifespan 20000 h
Internal reflector No
Double-walled No
Ignition strip No
Fast ignition No
Starter less operation No
Suitable for emergency lighting No
Full spectrum lamp No
For application at low temperatures No
Lamp efficacy 90 lm/W
Colour temperature 3500 K
Luminous flux 5200 lm
Colour None
Socket G13
Lamp shape Rod
Colour rendering index CRI 80-89
Application General
Energy efficiency class A
Length 1514.2 mm
Lamp power 58 W
Colour of light 3500
Tube diameter 26 mm
Suitable for explosion proof luminaires No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.