false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Luxline Plus 14W T5 Fluorescent Tube 835 549mm White

Product Type: Fluorescent Tubes
Mfr Number: 2787
Part Number: 2450008909

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent lamp
Fluorescent lamp
Feature Feature details
Lamp shape Rod
Average nominal lifespan 24000 h
Fast ignition No
Ignition strip No
Splitter protection No
Starter less operation No
Full spectrum lamp No
Double-walled No
Suitable for emergency lighting No
Suitable for explosion proof luminaires No
Internal reflector No
Luminous flux 1214 lm
Colour of light 835
Tube diameter 16 mm
Socket G5
Energy efficiency class A
Colour None
Colour rendering index CRI 80-89
Application General
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Length 549 mm
Lamp efficacy 87 lm/W
Colour temperature 3500 K
Lamp power 14 W
For application at low temperatures No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.