false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

HO 80W G5 T5 Fluorescent Tube 4000K 4.8ft White

Product Type: Fluorescent Tubes
Mfr Number: FQ80840
Part Number: 2500125137

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent lamp
Fluorescent lamp
Feature Feature details
Socket G5
Lamp power 80 W
Average nominal lifespan 24000 h
Luminous flux 6150 lm
Length 1449 mm
Colour temperature 4000 K
Length 1449 mm
Lamp power 80 W
Diameter 16 mm
Colour White
Colour of light acc. EN 12464-1 Daylight white >5300 K
Material Copper (Conductor), PVC (Insulation, Sheath)
Lamp designation T5
Colour Cool White
Colour temperature 4000 K

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.