false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

32W 4000K 4-Pin Circular T9 Tubular Lamp 2400lm G10q

Product Type: Fluorescent Tubes
Mfr Number: 1964
Part Number: 2450003967

Product Description
New

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent lamp
Fluorescent lamp
Feature Feature details
Application General
Length 299 mm
Lamp power 32 W
Colour temperature 4000 K
Splitter protection No
Fast ignition No
Ignition strip No
Internal reflector No
Starter less operation No
Full spectrum lamp No
Suitable for emergency lighting No
Double-walled No
For application at low temperatures No
Average nominal lifespan 12000 h
Colour of light 4000
Socket G10q
Energy efficiency class A
Colour rendering index CRI 80-89
Lamp designation T9
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Colour None
Lamp shape Ring
Lamp power 32 W
Luminous flux 2400 lm
Colour temperature 4000 K
Tube diameter 28.5 mm
Lamp efficacy 75 lm/W
Suitable for explosion proof luminaires No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.