false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

22W 4000K 4-Pin Circular T9 Tubular Lamp 1400lm G10q

Product Type: Fluorescent Tubes
Mfr Number: 1961
Part Number: 2450003966

Product Description
New

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent lamp
Fluorescent lamp
Feature Feature details
Application General
Length 208 mm
Colour temperature 4000 K
Internal reflector No
Lamp power 22 W
Double-walled No
Splitter protection No
Fast ignition No
Ignition strip No
Starter less operation No
Full spectrum lamp No
Suitable for emergency lighting No
For application at low temperatures No
Average nominal lifespan 12000 h
Lamp efficacy 63 lm/W
Socket G10q
Colour rendering index CRI 80-89
Energy efficiency class A
Lamp designation T9
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Colour None
Lamp shape Ring
Lamp power 32 W
Colour of light 840
Tube diameter 28.5 mm
Luminous flux 1400 lm
Colour temperature 4000 K
Suitable for explosion proof luminaires No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.