false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

16W 4000K T8 Special Length Tubular Lamp 1200lm G13

Product Type: Fluorescent Tubes
Mfr Number: 871
Part Number: 2450003969

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent lamp
Fluorescent lamp
Feature Feature details
Colour None
Length 720 mm
Lamp power 16 W
Colour temperature 4000 K
Splitter protection No
Double-walled No
Internal reflector No
Ignition strip No
Fast ignition No
Starter less operation No
Full spectrum lamp No
Suitable for emergency lighting No
For application at low temperatures No
Lamp efficacy 75 lm/W
Average nominal lifespan 14000 h
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Lamp designation T8
Socket G13
Application General
Lamp shape Rod
Colour rendering index CRI 80-89
Energy efficiency class A
Lamp power 16 W
Colour of light 4000
Luminous flux 1200 lm
Colour temperature 4000 K
Tube diameter 26 mm
Suitable for explosion proof luminaires No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day