false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

CFL Stick Lamp 11W B22d 590lm 2700K Warm White

Product Type: Compact Fluorescent
Mfr Number: NLCFLS11B
Part Number: 1052055280

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Compact fluorescent lamp with integrated ballast
Compact fluorescent lamp with integrated ballast
Feature Feature details
Colour of light acc. EN 12464-1 Warm white <3300 K
Outdoor application Yes
Suitable for frequent switching Yes
Integrated twilight sensor No
Diameter 44.00 mm
Diameter 44 mm
Length 122.00 mm
Total length 122 mm
Average nominal lifespan 10000 h
Colour temperature 2700 K
Luminous flux 590 lm
Lamp power 11 W
Energy efficiency class A
Socket B22d
Lamp shape Straight
Suitable for emergency power with DC supply No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.