false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

CFL-L 4-Pin 40W 2G11 3500lm 4000K Cool White

Product Type: Compact Fluorescent
Mfr Number: NLPLL4084
Part Number: 1051059489

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Compact fluorescent lamp without integrated ballast
Compact fluorescent lamp without integrated ballast
Feature Feature details
Energy efficiency class A
Luminous flux 3500 lm
Total length 217 mm
Lamp power 40 W
Average nominal lifespan 20000 h
Colour temperature 4000 K
Length 533 mm
Colour White
Colour Cool White
Colour rendering index CRI 80-89
Socket 2G11
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Lamp power 40 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.