false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

CFL 2 Pin 9W G23 600lm 4000K Cool White

Product Type: Compact Fluorescent
Mfr Number: NLCFL92PCW1
Part Number: 1051090471

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Compact fluorescent lamp without integrated ballast
Compact fluorescent lamp without integrated ballast
Feature Feature details
Socket G23 (2-pins)
Lamp power 9 W
Total length 147 mm
Average nominal lifespan 10000 h
Colour temperature 4000 K
Diameter 12 mm
Luminous flux 600 lm
Lamp power 9 W
Colour of light acc. EN 12464-1 Neutral white 3300-5300 K
Colour rendering index CRI 80-89
Luminaire Efficiency (Llm/cW) 67

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.