Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ballast | |
Dimming 1-10 V | No |
---|---|
For lamp type T5-C | No |
For lamp type T12 | No |
For lamp type HPS | No |
With strain relief | No |
For lamp type TC-QEL | No |
Dimming DSI | No |
Compatible with Google Assistant | No |
Dimming 0-10 V | No |
Dimming sine wave reduction | No |
Dimming with push-button | No |
Dimming touch and dim | No |
Dimming mains voltage modulation | No |
Dimming programmable | No |
Multiwatt model | No |
Dimming potentiometer (integrated) | No |
Compatible with Amazon Alexa | No |
Dimming leading edge | No |
Dimming DMX | No |
Dimming manufacturer's proprietary system | No |
Dimming trailing edge | No |
Dimming Zigbee | No |
Dimming RF | No |
Dimming LineSwitch | No |
Dimming DALI | No |
IFTTT support available | No |
No dimming function | Yes |
Compatible with Apple HomeKit | No |
For lamp type T-R | No |
---|---|
Width | 22 mm |
Height | 22 mm |
Length | 144 mm |
Suitable for lamp power (3 lamps) | - - - W |
Lamp power | 9 - 9 W |
Suitable for lamp power (1 lamp) | 9 - 9 W |
Suitable for number of lamps | 1 - 1 |
Suitable for lamp power (4 lamps) | - - - W |
Nominal voltage | 230 - 240 V |
For lamp type T2 | No |
Suitable for lamp power (2 lamps) | - - - W |
For lamp type TC-DD | No |
For lamp type TC-L | No |
Housing | R20 S |
For lamp type T8 | No |
For lamp type TC-D | No |
For lamp type T5 | Yes |
For lamp type TC-T | No |
For lamp type TC-DEL | No |
For lamp type TC-F | No |
For lamp type TC-TEL | No |
For lamp type HID | No |
For lamp type T-U | No |
For lamp type TC-S | No |
For lamp type TC-SEL | Yes |
For lamp type HPMV | No |
For lamp type SOX | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.