false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

T8 High Frequency Emergency Surface Fluorescent Luminaire IP20 2 x 58W 5ft

Product Type: LED
Mfr Number: NLSF258HFE
Part Number: 1050372943

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency luminaire
Emergency luminaire
Feature Feature details
Material housing Steel
Height/depth 82 mm
Max. system power 58 W
Length 1553 mm
Width 263 mm
Length 1553.00 mm
Width 263.00 mm
Warranty 1
Protection class I
Lamp power 58 W
Degree of protection (IP) IP20
Colour White
Mounting method Ceiling surface mounting
Lamp type Fluorescent lamp
Lamp holder G13
Colour housing White
With light source No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.