false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

T8 High Frequency Emergency Recessed Body Only Luminaire IP20 4 x 36W

Product Type: LED
Mfr Number: NL7523
Part Number: 1050352364

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency luminaire
Emergency luminaire
Feature Feature details
Material housing Steel
Suitable for emergency lighting Yes
Max. system power 144 W
Width 593.00 mm
Warranty 1
Length 1221.00 mm
Height/depth 90 mm
Length 1221 mm
Width 593 mm
Luminaire Efficiency (Llm/cW) 57
Protection class I
Lamp holder G13
Lamp type Fluorescent lamp
Degree of protection (IP) IP20
Mounting method Ceiling surface mounting
Colour White
Colour housing White
With light source No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day