false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

T5 High Output Emergency Surface Fluorescent Luminaire IP20 2 x 49W 5ft

Product Type: LED
Mfr Number: NLSF249HFE
Part Number: 1051050482

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency luminaire
Emergency luminaire
Feature Feature details
Finish White
Suitable for emergency lighting Yes
Max. system power 98 W
Length 1512 mm
Width 271 mm
Height/depth 65 mm
Length 1512.00 mm
Warranty 1
Width 271.00 mm
Luminaire Efficiency (Llm/cW) 63
Lamp Wattage 2 x 49
Lamp holder G5
Lamp type Fluorescent lamp
Mounting method Ceiling surface mounting
Degree of protection (IP) IP20
Colour White
Colour housing White
Material housing Steel
With light source No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day