text.skipToContent text.skipToNavigation
false (View Projects)
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Newlec 3hr LED Emergency Bulkhead 2W IP65

Product Type: Bulkheads
Mfr Number: NLE3B
Part Number: 1051088376
EAN: 05018307418065

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency luminaire
Emergency luminaire
Feature Feature details
Material housing Plastic
Height 225 mm
Max. system power 2 W
Warranty 5
Height/depth 110 mm
Width 352 mm
Depth 110 mm
Lamp type LED exchangeable
Colour White
Mounting method Ceiling surface mounting
Degree of protection (IP) IP65
Colour housing White
Width 352 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?