false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

AquaForce II 2x49W 840 T16 HF Emergency Fluorescent Luminaire Cool White

Product Type: Bulkheads
Mfr Number: AQ249ZE
Part Number: 2500324031

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Colour of light White
Luminous flux 8239 lm
Colour temperature 4000 K
Height/depth 118 mm
Length 1600 mm
Suitable for number of lamps 2
Rated luminous flux acc. IEC 62722-2-1 8239 lm
Width 147 mm
Max. system power 98 W
Lamp type Fluorescent lamp D=16 mm
Lamp holder G13
Material housing Plastic
Colour rendering index CRI 80-89
Degree of protection (IP) IP65
Colour housing Grey
Suitable for lamp power 49 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.