Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming 0-10 V | No |
---|---|
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
With air slots | No |
Dimming DMX | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming touch and dim | No |
Control gear included | No |
Dimming DALI-2 | No |
Dimming DSI | No |
Dimming DALI | No |
Bluetooth operated | No |
Dimming programmable | No |
With light sensor | No |
No dimming function | Yes |
Suitable for suspended mounting | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Width | 100 mm |
---|---|
Housing colour | Anthracite |
Type of grid | None |
Control gear | Not required |
Housing material | Aluminium |
Voltage type | DC |
Type of cabling | Ending |
Cover material | Plastic matt/satinised |
Light outlet | Direct |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Degree of protection (IP rating) | IP20 |
Housing surface protection | Lacquered |
Light source type | LED non-replaceable |
Colour temperature switchable | No |
Protection class | I |
Outer diameter | 100 mm |
Number of lamps | 1 |
Height/depth | 100 mm |
Dimming potentiometer (integrated) | No |
Length | 47 mm |
Suitable for ceiling mounting | No |
Dimming 1-10 V | No |
Dimming with push-button | No |
Dimming leading edge | No |
Light source included | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Suitable for light line configuration | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.