Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Logic module | |
Supporting protocol for LON | No |
---|---|
Radio standard Bluetooth | No |
Radio standard WLAN 802.11 | No |
Supporting protocol for other bus systems | Yes |
Appendant operation agent (Ex ia) | No |
Wall mounting/direct mounting | Yes |
Rack-assembly possible | No |
Front build in possible | Yes |
Supporting protocol for SUCONET | No |
Supporting protocol for AS-Interface Safety at Work | No |
Appendant operation agent (Ex ib) | No |
Supporting protocol for DeviceNet | No |
Supporting protocol for KNX | No |
Supporting protocol for INTERBUS | No |
Supporting protocol for CAN | No |
Supporting protocol for ASI | No |
Supporting protocol for PROFIBUS | No |
Supporting protocol for MODBUS | No |
Supporting protocol for PROFINET IO | No |
Radio standard UMTS | No |
Radio standard GSM | No |
IO link master | No |
Radio standard GPRS | No |
Basic device | Yes |
Supporting protocol for SafetyBUS p | No |
Supporting protocol for Foundation Fieldbus | No |
Supporting protocol for PROFIsafe | No |
Supporting protocol for Data-Highway | No |
Supporting protocol for INTERBUS-Safety | No |
Supporting protocol for DeviceNet Safety | No |
Expansion device | No |
Rail mounting possible | Yes |
Supporting protocol for PROFINET CBA | No |
Supporting protocol for SERCOS | No |
Expandable | Yes |
Supporting protocol for EtherNet/IP | No |
Number of digital outputs | 4 |
---|---|
Number of HW-interfaces USB | 0 |
Number of HW-interfaces parallel | 0 |
Number of digital inputs | 6 |
Width | 71.2 mm |
Number of analogue inputs | 0 |
Switching current | 8 A |
Depth | 59.5 mm |
Depth | 59.5 mm |
Number of HW-interfaces RS-485 | 0 |
Width | 107.6 mm |
Number of HW-interfaces RS-232 | 1 |
Degree of protection (IP) | IP20 |
SIL according to IEC 61508 | None |
Performance level acc. EN ISO 13849-1 | None |
Category according to EN 954-1 | 1 |
Voltage type of supply voltage | DC |
Explosion safety category for dust | None |
Number of HW-interfaces industrial Ethernet | 0 |
With relay output | Yes |
With optical interface | No |
Supporting protocol for TCP/IP | No |
Redundancy | No |
Suitable for safety functions | No |
With display | Yes |
With timer | No |
Supply voltage DC | 24 - 24 V |
Explosion safety category for gas | None |
Number of HW-interfaces other | 0 |
Number of HW-interfaces RS-422 | 0 |
Number of interfaces PROFINET | 0 |
Number of HW-interfaces serial TTY | 0 |
Number of analogue outputs | 0 |
Height | 90 mm |
Number of HW-interfaces Wireless | 0 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.