false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Ultrasonic sensor parallelepipedic, Sn 0,1m, NO, pre-cabled M12 0,15m

Product Type: Ultrasonic Sensors
Mfr Number: XX7F1A2PAL01M12
Part Number: 2500210400

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ultrasonic proximity switch
Ultrasonic proximity switch
Feature Feature details
Voltage type DC
Blind zone 6.4 mm
Max. output current 100 mA
Diameter sensor 0 mm
Relative linearity deflection 0 %
Relative repeat accuracy 0.7 %
No load current 25 mA
Supply voltage 12 - 24 V
Measuring range length 6.2 - 102 mm
Adjustable distance 6.2 - 102 mm
Ambient temperature -20 - 65 °C
Switching frequency 100 Hz
Width sensor 7.6 mm
Height of sensor 19 mm
Material active area of sensor Plastic
Explosion safety category for gas None
Type of switch function Normally open contact (NO)
Construction type housing Cuboid
Material housing Plastic
Type of electric connection Connector M12
Explosion safety category for dust None
Type of switching output PNP
Length of sensor 33 mm
AWG-number 0
Synchronization possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.