false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Ultrasonic sensor cylindrical M30, Sn 1m, NC+NO, M12 connector

Product Type: Ultrasonic Sensors
Mfr Number: XX630A1PCM12
Part Number: 2500210426

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ultrasonic proximity switch
Ultrasonic proximity switch
Feature Feature details
Voltage type DC
Switching frequency 10 Hz
Blind zone 51 mm
Relative linearity deflection 0 %
Diameter sensor 30 mm
Relative repeat accuracy 0.9 %
Supply voltage 12 - 24 V
No load current 50 mA
Ambient temperature 0 - 60 °C
Measuring range length 51 - 991 mm
Adjustable distance 51 - 991 mm
Width sensor 35 mm
Max. output current 100 mA
Height of sensor 35 mm
Explosion safety category for gas None
Material active area of sensor Plastic
Setting procedure Teach-In
Type of electric connection Connector M12
Material housing Plastic
Construction type housing Cylinder, screw-thread
Explosion safety category for dust None
Type of switching output PNP
Length of sensor 85 mm
AWG-number 0
Synchronization possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.