false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Ultrasonic sensor cylindrical M30, Sn 1m, 4..20mA, M12 connector

Product Type: Ultrasonic Sensors
Mfr Number: XX9V3A1C2M12
Part Number: 2500386553

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ultrasonic proximity switch
Ultrasonic proximity switch
Feature Feature details
Voltage type DC
Switching frequency 0 Hz
Width sensor 0 mm
Relative linearity deflection 0 %
Blind zone 100 mm
Diameter sensor 30 mm
Relative repeat accuracy 0.9 %
No load current 60 mA
Supply voltage 15 - 24 V
Ambient temperature 0 - 70 °C
Measuring range length 100 - 1000 mm
Adjustable distance 100 - 1000 mm
Max. output current 0 mA
Height of sensor 0 mm
Material active area of sensor Plastic
Explosion safety category for gas None
Standard for interfaces Analogue
Setting procedure Teach-In
Material housing Plastic
Construction type housing Cylinder, screw-thread
Type of electric connection Connector M12
Type of analogy output 4 mA ... 20 mA
Explosion safety category for dust None
Length of sensor 0 mm
AWG-number 0
Synchronization possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.