false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Ultrasonic sensor cylindrical M18, Sn 0,15m, 2NO, M12 connector

Product Type: Ultrasonic Sensors
Mfr Number: XX518A1KAM12
Part Number: 2500210417

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ultrasonic proximity switch
Ultrasonic proximity switch
Feature Feature details
Material housing Plastic
Width sensor 18 mm
Switching frequency 80 Hz
Height of sensor 0 mm
Diameter sensor 18 mm
Relative linearity deflection 0 %
Measuring range length 25 - 152 mm
AWG-number 0
Adjustable distance 19 - 152 mm
Supply voltage 12 - 24 V
Ambient temperature 0 - 50 °C
Max. output current 100 mA
Relative repeat accuracy 0.7 %
Blind zone 19 mm
Material active area of sensor Plastic
Explosion safety category for dust None
Explosion safety category for gas None
Type of switching output PNP/NPN
Type of switch function Normally open contact (NO)
Voltage type DC
Construction type housing Cylinder, screw-thread
Type of electric connection Connector M12
No load current 60 mA
Length of sensor 74 mm
Synchronization possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.