false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Ultrasonic Sensor Cylindricalm12 Sn 0.1m Nom8 Connector

Product Type: Ultrasonic Sensors
Mfr Number: XX512A2PAM8
Part Number: 2500210412

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ultrasonic proximity switch
Ultrasonic proximity switch
Feature Feature details
Type of electric connection Connector M8
Length of sensor 58 mm
Height of sensor 0 mm
Relative linearity deflection 0 %
Width sensor 0 mm
Switching frequency 125 Hz
AWG-number 0
Diameter sensor 12 mm
Measuring range length 6.4 - 102 mm
Ambient temperature -20 - 65 °C
Adjustable distance 6.4 - 102 mm
Supply voltage 12 - 24 V
Max. output current 100 mA
Relative repeat accuracy 0.7 %
Explosion safety category for gas None
Material active area of sensor Plastic
Material housing Plastic
Explosion safety category for dust None
Setting procedure Teach-In
Construction type housing Cylinder, screw-thread
Voltage type DC
Type of switch function Normally open contact (NO)
Type of switching output PNP
Blind zone 6.4 mm
No load current 25 mA
Synchronization possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.