false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

EVC053 10-36VDC Straight-Angled Patchcord M12 PUR 2m Nickel-Plated Orange/Black

Product Type: Sensor Leads / Connection Devices
Mfr Number: EVC053
Part Number: 1061031860

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Sensor-actuator patch cord
Sensor-actuator patch cord
Feature Feature details
Material of contact surface Au
Rated voltage 36 V
Cable length 2 m
Rated current In 4 A
Number of poles 4
Positioning cable feed, field-sided Angled
Type of cable Multi-core
Material of cable sheath Polyurethane (PUR)
Type of electrical connection, box-sided M12
Type of plug-in contact, field sided Female (bus)
Type of plug-in contact, box-sided Male (plug)
Type of electrical connection, field-sided M12
Colour cable sheath Black
Degree of protection (IP) IP69K
Positioning cable feed, box-sided Straight
Weight 91 g

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.