Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Inductive proximity switch | |
Rated control supply voltage Us at AC 50HZ | 0 - 0 V |
---|---|
Switching frequency | 300 Hz |
Length of sensor | 40 mm |
Number of protected semiconductor outputs | 2 |
Number of protected contact energized outputs | 0 |
Max. output current at protected output | 200 mA |
Switching distance | 20 mm |
Diameter sensor | 0 mm |
Number of contact energized outputs with signalling function | 0 |
Height of sensor | 40 mm |
Rated control supply voltage Us at AC 60HZ | 0 - 0 V |
Rated control supply voltage Us at DC | 12 - 48 V |
Supply voltage | 12 - 48 V |
Suitable for safety functions | No |
Cascadable | No |
With monitoring function downstream switching devices | No |
Compression-resistant | No |
Type of interface | None |
---|---|
Voltage type | DC |
Type of electric connection | Screw connection |
Mechanical mounting condition for sensor | Concise |
Explosion safety category for gas | None |
Type of actuation | Metallic Target |
Type of interface for safety communication | None |
Explosion safety category for dust | None |
Category according to EN 954-1 | 1 |
Material housing | Plastic |
Construction type housing | Standard construction |
SIL according to IEC 61508 | None |
Type of switching output | PNP |
Performance level acc. EN ISO 13849-1 | None |
Width sensor | 117 mm |
Interference resistance to magnetic fields | Immune against magnetic DC-field |
Number of semiconductor outputs with signalling function | 2 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.