false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

10-30VDC Photoelectric Distance Sensor Stainless Steel 11Hz M12

Product Type: Proximity Sensors
Mfr Number: OID200
Part Number: 2501014529

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Optical distance sensor
Optical distance sensor
Feature Feature details
Material housing Stainless steel
Supply voltage 10 - 30 V
Ambient temperature 10 - 60 °C
Diameter sensor 30 mm
Weight 209 g
Max. output current 100 mA
Switching frequency 11 Hz
Length of sensor 100 mm
Type of electric connection Connector M12
Type of switch function Change-over contact (NO/NC)
Construction type housing Cylinder plain
Setting procedure Manual adjustment
Laser protection class Class 2
Scanning principle Reflection system
Degree of protection (IP) IP67
Type of switching output PNP
Measuring range length 30 - 2000 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.