false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

10-30VDC PNP 200mA Inductive Sensor 4mm Sensing Range LCP 700Hz M12 x 1

Product Type: Proximity Sensors
Mfr Number: IFC229
Part Number: 1061031987

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Inductive proximity switch
Inductive proximity switch
Feature Feature details
Type of switch function Normally open contact
Switching distance 4 mm
Length of sensor 60 mm
Length 60 mm
Weight 29 g
Switching frequency 700 Hz
Diameter sensor 12 mm
Max. output current at protected output 200 mA
Type of electric connection Connector M12
Type of switching output PNP
Material housing Metal
Voltage type DC
Supply voltage 10 - 30 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.