Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Pressure switch | |
Switch off pressure | 4.5 - 142 bar |
---|---|
Bursting pressure | 720 bar |
Depth | 75 mm |
Switching capacity at AC-3, 240 V | 0 kA |
Max. operation pressure | 200000 hPa |
Rated voltage Ue at AC 50 Hz | 120 - 240 V |
Initial setting | 10000 - 16000 hPa |
Engaging pressure | 10 - 160 bar |
Rated voltage Ue at DC | 250 - 250 V |
Rated voltage Ue at AC 60 Hz | 120 - 240 V |
End setting | 4500 - 142000 hPa |
Weight | 750 g |
Medium temperature | -25 - 70 °C |
Adjustable current range | 1.5 - 3 A |
Explosion-proof | No |
With manual on/off switch | No |
Suitable as 2-point controller | No |
Electronic version | No |
Suitable as guard | Yes |
With hand operation | No |
Suitable as limiter | Yes |
Number of normally closed contacts as main contact | 0 |
---|---|
Degree of protection (IP) | IP66 |
Thread size | 1/4 inch |
Number of auxiliary contacts as change-over contact | 1 |
Number of auxiliary contacts as normally open contact | 0 |
Number of auxiliary contacts as normally closed contact | 0 |
Height | 113 mm |
Height | 113 mm |
Rated operation current Ie at AC-3, 400 V | 0 A |
Number of main contacts as normally open contact | 0 |
Type of electric connection | Screw connection |
Pressure-switching differential | 18 bar |
Rated operation current Ie at AC-1, 400 V | 0 A |
Max. test pressure | 360 bar |
Width | 35 mm |
Rated operation power at AC-3, 400 V | 0 kW |
Width | 35 mm |
Depth | 75 mm |
End value measuring range pressure | 0 Pa |
Initial value measuring range pressure | 0 Pa |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.