false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Schneider XCKP2528P16 Limit Sw M16x1.5

Product Type: Limit Switches
Mfr Number: XCKP2528P16
Part Number: 2500166795

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
End switch
End switch
Feature Feature details
Type of interface None
Number of contacts as change-over contact 0
Rated operation current Ie at AC-15, 230 V 3 A
Rated operation current Ie at AC-15, 24 V 0 A
Length of sensor 30 mm
Width sensor 31 mm
Height of sensor 65 mm
Diameter sensor 0 mm
Ambient temperature during operating -25 - 70 °C
Number of contacts as normally open contact 1
Suitable for safety functions No
Output electronic No
With status indication No
Number of contacts as normally closed contact 1
Rated operation current Ie at DC-13, 24 V 0 A
Rated operation current Ie at AC-15, 125 V 3 A
Housing according to norm DIN EN 50047
Type of control element Roller lever
Material housing Plastic
Degree of protection (IP) IP66/IP67
Explosion safety category for dust None
Type of electric connection Cable entry metrical
Construction type housing Cuboid
Type of interface for safety communication None
Explosion safety category for gas None
Rated operation current Ie at DC-13, 125 V 0 A
Rated operation current Ie at DC-13, 230 V 0.27 A
Number of safety auxiliary contacts 0
Forced opening Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.