false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

WQV 2-Pole 57A 9.9mm Polyamide 66 Cross-Connector 16.9 x 7.55 x 18mm Yellow

Product Type: Panel Products
Mfr Number: 1052560000
Part Number: 2500013508

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cross-connector for terminal block
Cross-connector for terminal block
Feature Feature details
Mounting method Screwable
Rated voltage 0 V
Colour Yellow
Modular spacing 9.9 mm
Insulated Yes
With shock protection Yes
Number of bridged clamps 2
Explosion-tested version 'Ex e' No
Rated current In 57 A

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.