false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

WPE Wemid PE Terminal Block 56 x 6.1 x 46.5mm Green/Yellow

Product Type: Panel Products
Mfr Number: 1010100000
Part Number: 2500013376

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ground terminal block
Ground terminal block
Feature Feature details
Type of electrical connection 2 Screw connection
Closing plate required No
Connectable conductor cross section solid-core 0.5 - 6 mm²
Connectable conductor cross section fine-strand without cable end sleeve 0.5 - 6 mm²
Connectable conductor cross section multi-wired 0.5 - 6 mm²
Operation temperature -50 - 120 °C
Connectable conductor cross section fine-strand with cable end sleeve 0.5 - 4 mm²
Number of levels 1
Length 56 mm
Number of clamp positions per level 2
Width/grid dimension 6.1 mm
Inflammability class of insulation material acc. with UL94 V0
Height at lowest possible mounting height 56 mm
Mounting method DIN rail (top hat rail) 35 mm
Material insulation body Thermoplastic
Connection position Sideways
Type of electrical connection 1 Screw connection
Colour Green/yellow
PEN function possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.