false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

WEW End Bracket 56 x 8 x 46.5mm Dark Beige

Product Type: Panel Products
Mfr Number: 1061200000
Part Number: 2500014107

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
End bracket for terminal block
End bracket for terminal block
Feature Feature details
Material Plastic
Height 56 mm
Depth 46.5 mm
Width 8 mm
Length 56 mm
Height at lowest possible mounting height 47 mm
Mounting method DIN rail (top hat rail) 35 mm
Width/grid dimension 8 mm
Inflammability class of insulation material acc. with UL94 HB
Type of latching Screwable
Colour Beige
Weight 14.26 g

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.