false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

WDU 630V 57A Feed-Through Terminal Block 56.6 x 9.9 x 51.1mm Dark Beige

Product Type: Panel Products
Mfr Number: 9537490000
Part Number: 2500196838

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Feed-through terminal block
Feed-through terminal block
Feature Feature details
Colour Beige
Connectable conductor cross section solid-core 1.5 - 16 mm²
Connectable conductor cross section fine-strand with cable end sleeve 1.5 - 10 mm²
Rated current In 57 A
Width/grid dimension 9.9 mm
Length 56.6 mm
Connection position Sideways
Rated voltage 630 V
Mounting method DIN rail (top hat rail)/G-rail TH35/G32
Type of electrical connection 1 Screw connection
Type of electrical connection 2 Screw connection
Connectable conductor cross section fine-strand without cable end sleeve 1 - 6 mm²

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.