false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

WDU 1000V 57A Feed-Through Terminal Block 60 x 9.9 x 46.5mm Dark Beige

Product Type: Panel Products
Mfr Number: 1020300000
Part Number: 2500013458

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Feed-through terminal block
Feed-through terminal block
Feature Feature details
Colour Beige
Width/grid dimension 9.9 mm
Height at lowest possible mounting height 47 mm
Connectable conductor cross section fine-strand without cable end sleeve 1.5 - 16 mm²
Connectable conductor cross section multi-wired 1.5 - 16 mm²
Connectable conductor cross section solid-core 1.5 - 16 mm²
Operation temperature -50 - 120 °C
Connectable conductor cross section fine-strand with cable end sleeve 1.5 - 16 mm²
Explosion-tested version 'Ex e' Yes
Closing plate required Yes
Number of levels 1
Rated current In 57 A
Connection position Sideways
Type of electrical connection 2 Screw connection
Type of electrical connection 1 Screw connection
Material insulation body Thermoplastic
Inflammability class of insulation material acc. with UL94 V0
Mounting method DIN rail (top hat rail) 35 mm
Length 60 mm
Rated voltage 1000 V
Number of clamp positions per level 2
Internally connected stages No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day