false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

DMB51 Multifunction Timer 0.1s-100h 1C/O 5A 24-240VAC 24VDC

Product Type: Timers
Mfr Number: DMB51CM24
Part Number: 2500445666

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Timer relay
Timer relay
Feature Feature details
Time range 0.1 - 360000 s
With semiconductor output No
Function delay-on energization No
Function floating contact on energization No
Function star-delta No
Function delay on de-energization No
Function floating contact on de-energization No
Function pulse shaping No
Pluggable on auxiliary contact block No
Clock function, starting with pulse, variable No
Clock function, starting with pause, variable No
Rated control supply voltage Us at AC 50HZ 24 - 240 V
Voltage type for actuating AC/DC
With plug-in socket No
Rated control supply voltage Us at DC 24 - 240 V
Remote operation possible No
Suitable for remote control No
Function flashing, starting with pause, fixed time No
Function flashing, starting with pulse, fixed time No
Outputs, reversible delayed/undelayed No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.