false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

DAA51 Multi-Voltage Delay-On Operate Timer 0.1s-100h SPDT 5A 24-240VAC 24VDC

Product Type: Timers
Mfr Number: DAA51CM24
Part Number: 2500593102

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Timer relay
Timer relay
Feature Feature details
Type of electric connection Screw connection
Function delay-on energization Yes
Function star-delta No
Remote operation possible No
Suitable for DIN rail (top hat rail) mounting Yes
Suitable for front mounting Yes
Suitable for remote control No
Voltage type for actuating AC/DC
Rated control supply voltage Us at DC 24 - 24 V
With plug-in socket No
Rated control supply voltage Us at AC 50HZ 24 - 240 V
Time range 0.1 - 360000 s
Nominal current 5 A
Height 81 mm
Depth 67.2 mm
Width 17.5 mm
Function pulse shaping No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.