false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Regulated Smps 1 or 2-Phase 100.240V AC-12V 5A

Product Type: Power Supplies
Mfr Number: ABL7RP1205
Part Number: 2500155544

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
DC-power supply
DC-power supply
Feature Feature details
Degree of protection (IP) IP20
Nominal value output current 1 5 A
Max. output current 3 0 A
Rated supply voltage at AC 60 Hz 100 - 240 V
Rated supply voltage at AC 50 Hz 100 - 240 V
3rd secondary output voltage 0 - 0 V
1st secondary output voltage 12 - 14.4 V
2nd secondary output voltage 0 - 0 V
Rated supply voltage at DC 110 - 220 V
Suitable for safety functions Yes
Modular version Yes
Wall mounting possible No
Stabilized Yes
Output voltage stabilized Yes
Rail mounting possible Yes
Secondary voltage adjustable Yes
Direct mounting possible No
Max. output current 2 0 A
Power output 60 W
Max. output current 1 5 A
Voltage type of supply voltage AC/DC
Performance level acc. EN ISO 13849-1 None
SIL according to IEC 61508 None
Type of electric connection Screw connection
Power consumption 0 VA
Nominal value output voltage 2 0 V
Width in number of modular spacings 0
Built-in width 0 mm
Depth 120 mm
Nominal value output current 2 0 A
Height 120 mm
Width 54 mm
Built-in height 0 mm
Nominal value output current 3 0 A
Nominal value output voltage 1 12 V
Nominal value output voltage 3 0 V
Short-circuit-proof Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.