false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Power Supply Filtered UL 230-400V 24V 1A 24W 68x98x88mm

Product Type: Power Supplies
Mfr Number: 047021
Part Number: 2500166453

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
DC-power supply
DC-power supply
Feature Feature details
SIL according to IEC 61508 None
1st secondary output voltage 24 - 24 V
Rated supply voltage at AC 60 Hz 215 - 415 V
Rated supply voltage at AC 50 Hz 215 - 415 V
Modular version Yes
Rated supply voltage at DC 215 - 415 V
Suitable for safety functions Yes
Stabilized No
Output voltage stabilized No
Direct mounting possible Yes
Wall mounting possible No
Rail mounting possible Yes
Secondary voltage adjustable No
Nominal value output current 1 1 A
Nominal value output voltage 1 24 V
Type of electric connection Screw connection
Voltage type of supply voltage AC
Degree of protection (IP) IP20
Width 68 mm
Depth 88 mm
Height 98 mm
Built-in width 68 mm
Built-in height 98 mm
Width in number of modular spacings 4
Power consumption 24 VA
Power output 24 W
Max. output current 1 1 A
Short-circuit-proof Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.