false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Phaseo 1/2-Phase Rail Mounting Regulated SMPS 3A 24VDC 100-240V

Product Type: Power Supplies
Mfr Number: ABL8REM24030
Part Number: 2500244229

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
AC/DC-power supply
AC/DC-power supply
Feature Feature details
Degree of protection (IP) IP20
Rated supply voltage at AC 60 Hz 85 - 264 V
Rated supply voltage at DC 110 - 220 V
Suitable for safety functions No
Modular version No
Wall mounting possible No
Output voltage stabilized Yes
Stabilized Yes
Rail mounting possible Yes
Direct mounting possible Yes
Secondary voltage adjustable Yes
Rated supply voltage at AC 50 Hz 100 - 240 V
Height 120 mm
Max. output current 1 3 A
SIL according to IEC 61508 None
Type of electric connection Screw connection
Voltage type of supply voltage AC V
Width 27 mm
Max. output current 2 0 A
Depth 120 mm
Built-in height 120 mm
Max. output current 3 0 A
Power output 494 W
Power consumption 72 VA
Short-circuit-proof Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.